Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
NTN SSN001LL/LP09 DEEP GROOVE BALL BEARING
Deep groove ball bearing NTN SSN001LL/LP09, Outer diameter: 28 mm | Width: 8 mm | Inner diameter: 12 mm
Deep groove ball bearing NTN
References
ntn:
SSN001LL/LP09
rubix:
266A5793
ean:
4550253153177
Technical specifications
Inner diameter
12
mm
Outer diameter
28
mm
Width
8
mm
See all Specifications
Product details
Technical specifications
Product details : NTN SSN001LL/LP09 DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
12
mm
Outer diameter
28
mm
Width
8
mm
Sealing
two rubber seals
Bearing Clearance
cn
Limit speed
8300
rpm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.49
excl. VAT
/
Each
£
32.99
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing Timken 6306-Z, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
Deep groove ball bearing SKF 6305-2Z/VA201, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm
Deep groove ball bearing FAG 6012-2Z-C3, Outer diameter: 95 mm | Width: 18 mm | Inner diameter: 60 mm
Deep groove ball bearing Timken 215WNPP, Outer diameter: 130 mm | Width: 25 mm | Inner diameter: 75 mm
Deep groove ball bearing NSK 6318ZZ, Outer diameter: 190 mm | Width: 43 mm | Inner diameter: 90 mm
Deep groove ball bearing SKF 394980 A-2Z, Outer diameter: 28.58 mm | Width: 7.94 mm | Inner diameter: 12.7 mm
Deep groove ball bearing SKF 6208-2Z/C3LHT23, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Deep groove ball bearing SNR S6005EEFD, Outer diameter: 47 mm | Width: 12 mm | Inner diameter: 25 mm
Deep groove ball bearing Timken 6307-2RS-C3, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm
Deep groove ball bearing FAG 607-2RSR-HLN-C3, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 7 mm
Deep groove ball bearing FAG 6311-C-2HRS-C3, Outer diameter: 120 mm | Width: 29 mm | Inner diameter: 55 mm
Deep groove ball bearing SKF 6205 NR, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
Deep groove ball bearing SKF W 6002-2Z/VT378, Outer diameter: 32 mm | Width: 9 mm | Inner diameter: 15 mm
Deep groove ball bearing PTN 61815-2Z, Outer diameter: 95 mm | Width: 10 mm | Inner diameter: 75 mm
Deep groove ball bearing SKF 6024-Z, Outer diameter: 180 mm | Width: 28 mm | Inner diameter: 120 mm