Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
NTN SSN008LL/LP09 DEEP GROOVE BALL BEARING
Deep groove ball bearing NTN SSN008LL/LP09, Outer diameter: 68 mm | Width: 15 mm | Inner diameter: 40 mm
Deep groove ball bearing NTN
References
ntn:
SSN008LL/LP09
rubix:
394A8917
ean:
4550253123002
Technical specifications
Inner diameter
40
mm
Outer diameter
68
mm
Width
15
mm
See all Specifications
Product details
Technical specifications
Product details : NTN SSN008LL/LP09 DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
40
mm
Outer diameter
68
mm
Width
15
mm
Sealing
two rubber seals
Bearing Clearance
cn
Limit speed
2500
rpm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
113.58
excl. VAT
/
Each
£
136.30
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing SKF RMS 36, Outer diameter: 238.125 mm | Width: 50.8 mm | Inner diameter: 114.3 mm
Deep groove ball bearing SNR 6205.ZC3, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
Deep groove ball bearing Timken 63005-2RS, Outer diameter: 47 mm | Width: 16 mm | Inner diameter: 25 mm
Deep groove ball bearing SNR 6313EEC3, Outer diameter: 140 mm | Width: 33 mm | Inner diameter: 65 mm
Deep groove ball bearing NSK 6022ZZC3, Outer diameter: 170 mm | Width: 28 mm | Inner diameter: 110 mm
Deep groove ball bearing SKF 6404/C3, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 20 mm
Deep groove ball bearing SNR 6203.LT, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm
Deep groove ball bearing SKF 6209-2RS1/GJN, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
Deep groove ball bearing SKF 6002-2Z/GJN, Outer diameter: 32 mm | Width: 9 mm | Inner diameter: 15 mm
Deep groove ball bearing SKF 6316/C3, Outer diameter: 170 mm | Width: 39 mm | Inner diameter: 80 mm
Deep groove ball bearing Timken 62208-2RS/C3, Outer diameter: 80 mm | Width: 23 mm | Inner diameter: 40 mm
Deep groove ball bearing FAG 6306-C-2HRS-C4>V, Width: 19 mm
Deep groove ball bearing NSK 6200DDUC3, Outer diameter: 30 mm | Width: 9 mm | Inner diameter: 10 mm
Deep groove ball bearing INA MR106-2Z, Outer diameter: 10 mm | Width: 3 mm | Inner diameter: 6 mm
Deep groove ball bearing Timken 6316-ZZ, Outer diameter: 170 mm | Width: 39 mm | Inner diameter: 80 mm