Deep Groove Ball Bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 72 mm |
Width | 19 mm |
Logistics dimensions (L x W x H) | 19x72x72 mm |
---|---|
Logistic Weight | 400 g |
Inner diameter | 20 mm |
Outer diameter | 72 mm |
Width | 19 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 64 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 24000 rpm |
Limit speed | 15000 rpm |
Basic static load, radial - C0r | 15000 N |
Basic dynamic load, radial - Cr | 30700 N |
Usually arrives within 14 working days