Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
TIMKEN 62208-2RS-C3 BALL BEARING WITH SEALS
Deep groove ball bearing Timken 62208-2RS/C3, Outer diameter: 80 mm | Width: 23 mm | Inner diameter: 40 mm
Deep groove ball bearing Timken
References
timken:
62208-2RS/C3
rubix:
100A1049
ean:
0053893724201
Technical specifications
Inner diameter
40
mm
Outer diameter
80
mm
Width
23
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 62208-2RS-C3 BALL BEARING WITH SEALS
Technical specifications
Attributes
Inner diameter
40
mm
Outer diameter
80
mm
Width
23
mm
Sealing
Two rubber seals
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.97
excl. VAT
/
Each
£
33.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing SNR 6204F604, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
Deep groove ball bearing SNR 6000FT150ZZ, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 10 mm
Deep groove ball bearing SKF 6209-2RS1/C3GJN, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
Deep groove ball bearing NSK 6002ZZ, Outer diameter: 32 mm | Width: 9 mm | Inner diameter: 15 mm
Deep groove ball bearing NSK 6306VV, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
Deep groove ball bearing Timken 6011-2RS-C3, Outer diameter: 90 mm | Width: 18 mm | Inner diameter: 55 mm
Deep groove ball bearing SKF 6207-2RS1/C3, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
Deep groove ball bearing SNR 6226, Outer diameter: 230 mm | Width: 40 mm | Inner diameter: 130 mm
Deep groove ball bearing FAG 6221-M-C3, Outer diameter: 190 mm | Width: 36 mm | Inner diameter: 105 mm
Deep groove ball bearing NTN 6009NR, Outer diameter: 75 mm | Width: 16 mm | Inner diameter: 45 mm
Deep groove ball bearing SKF W 61903, Outer diameter: 30 mm | Width: 7 mm | Inner diameter: 17 mm
Deep groove ball bearing PTN 6303-2Z, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 17 mm
Deep groove ball bearing NTN 6309U1, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
Deep groove ball bearing NTN 6006LLBCM/5K, Outer diameter: 72 mm | Width: 13 mm | Inner diameter: 30 mm
Deep groove ball bearing NSK 16015, Outer diameter: 115 mm | Width: 13 mm | Inner diameter: 75 mm