Deep groove ball bearing NTN
Inner diameter | 15 mm |
---|---|
Outer diameter | 28 mm |
Width | 7 mm |
Inner diameter | 15 mm |
---|---|
Outer diameter | 28 mm |
Width | 7 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 6900 |
Cage | Steel |
Basic static load, radial - C0r | 2000 N |
Basic dynamic load, radial - Cr | 4050 N |
Weight | 0.026 kg |
Usually arrives within 14 working days