SKF Deep groove ball bearing 6308 Series
Inner diameter | 40 mm |
---|---|
Outer diameter | 90 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 23x90x90 mm |
---|---|
Logistic Weight | 626 g |
Inner diameter | 40 mm |
Outer diameter | 90 mm |
Width | 23 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 6308 |
Material | Bearing steel |
Cage | Other |
Limit speed | 60000 rpm |
Basic static load, radial - C0r | 24000 N |
Basic dynamic load, radial - Cr | 42300 N |
Usually arrives within 14 working days