Needle roller bearing cage and roller assembly NTN
Inner diameter | 14 mm |
---|---|
Outer diameter | 20 mm |
Width | 16 mm |
Inner diameter | 14 mm |
---|---|
Outer diameter | 20 mm |
Width | 16 mm |
Series | hk |
Cage | steel |
Sealing | open |
Standard | iso 15 |
Basic static load, radial - C0r | 13400 N |
Basic dynamic load, radial - Cr | 10300 N |
Usually arrives within 14 working days