NTN K81216T2 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - K81216T2
See technical informationSee documentsReferences
NTN:K81216T2
Rubix:205A4508
EAN:4547359095371



Documents
Product details : NTN K81216T2 NEEDLE ROLLER BEARING
Needle roller bearing, thrust cylindrical roller bearing, cage assembly, K812 series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 115x115x11 mm |
|---|---|
| Logistic Weight | 207 g |
| Inner diameter | 80 mm |
| Outer diameter | 115 mm |
| Width | 11 mm |
| Series | 81200 |
| Cage | polyamide |
| Basic static load, radial - C0r | 460000 N |
| Basic dynamic load, radial - Cr | 142000 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 32.31 excl. VAT
/ Each
£ 38.77 incl. VAT
- Delivery usually within ( 3 ) days
