NTN K45X50X17 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - K45X50X17
See technical informationSee documentsReferences
NTN:K45X50X17
Rubix:205A4414
EAN:4547359094077



Documents
Product details : NTN K45X50X17 NEEDLE ROLLER BEARING
Needle roller bearing, cage assembly, steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x50x17 mm |
|---|---|
| Logistic Weight | 42 g |
| Inner diameter | 45 mm |
| Outer diameter | 50 mm |
| Width | 17 mm |
| Series | k |
| Cage | steel |
| Basic static load, radial - C0r | 44500 N |
| Basic dynamic load, radial - Cr | 22300 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 4.34 excl. VAT
/ Each
£ 5.21 incl. VAT
- Delivery usually within ( 3 ) days
