INA K65X73X23-B/0-7 NEEDLE ROLLER CAGE ASSEMBLY K SINGLE ROW
Needle roller cage assembly
See technical informationReferences
INA:K65X73X23-B/0-7
Rubix:238A1056
Manufacturer :0013756016063
EAN:4012802725124

Product details : INA K65X73X23-B/0-7 NEEDLE ROLLER CAGE ASSEMBLY K SINGLE ROW
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x73x73 mm |
|---|---|
| Logistic Weight | 108 g |
| Inner diameter | 65 mm |
| Outer diameter | 73 mm |
| Width | 23 mm |
| Series | k |
| Reference speed | 4300 rpm |
| Basic static load, radial - C0r | 94000 N |
| Basic dynamic load, radial - Cr | 46000 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 53.79 excl. VAT
/ Each
£ 64.55 incl. VAT
- Delivery usually within ( 7 ) days
