INA K19X23X17-A/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly
See technical informationReferences
INA:K19X23X17-A/0-7
Rubix:229A1245
Manufacturer :0001823546063
EAN:4012802718324

Product details : INA K19X23X17-A/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x23x23 mm |
|---|---|
| Logistic Weight | 11 g |
| Inner diameter | 19 mm |
| Outer diameter | 23 mm |
| Width | 17 mm |
| Series | k |
| Cage | steel |
| Reference speed | 13200 rpm |
| Basic static load, radial - C0r | 19200 N |
| Basic dynamic load, radial - Cr | 12500 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 52.40 excl. VAT
/ 10 pieces
£ 62.88 incl. VAT
- Delivery usually within ( 7 ) days
