Needle roller bearing NTN
Inner diameter | 21 mm |
---|---|
Outer diameter | 29 mm |
Width | 20 mm |
Inner diameter | 21 mm |
---|---|
Outer diameter | 29 mm |
Width | 20 mm |
Bearing Clearance | cn |
Series | nk |
Cage | steel |
Basic static load, radial - C0r | 25400 N |
Basic dynamic load, radial - Cr | 17400 N |
Usually arrives within 14 working days