INA HK3018-RS-L271 NEEDLE ROLLER BEARING
Drawn cup needle roller bearing open end
See technical informationReferences
INA:HK3018-RS-L271
Rubix:105A6498
Manufacturer :0007910080968
EAN:4012802609103

Product details : INA HK3018-RS-L271 NEEDLE ROLLER BEARING
Drawn cup needle roller bearings with open ends HK..-RS, lip seal on one side, to DIN 618
Drawn cup needle roller bearings with open ends HK..-RS, lip seal on one side, to DIN 618
Strengths
Supports high radial loads. Can be combined with AXW needle retainers to support axial loads.
DIN 618-1/ISO 3290
DIN 618-1/ISO 3290
Applications
Bearing with reduced radial volume.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 37 mm |
| Width | 18 mm |
| Series | hk..-rs |
| Cage | steel |
| Basic static load, radial - C0r | 29000 N |
| Basic dynamic load, radial - Cr | 17200 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 16.61 excl. VAT
/ Each
£ 19.93 incl. VAT
- Usually arrives within 14 working days
