References
NTN:1R50X60X25
Rubix:204A4517
EAN:4547359252927

Documents
Product details : NTN 1R50X60X25 NEEDLE ROLLER BEARING
Needle roller bearing with inner race
Inner race NTN
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x60x25 mm |
|---|---|
| Logistic Weight | 178 g |
| Inner diameter | 50 mm |
| Outer diameter | 60 mm |
| Width | 25 mm |
| Series | ir |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 9.08 excl. VAT
/ Each
£ 10.90 incl. VAT
- Delivery usually within ( 3 ) days
