References
INA:NK18/20-XL
Rubix:238A3312
Manufacturer :0507535170000
EAN:4047643156196

Product details : INA NK18/20-XL NEEDLE ROLLER BEARINGS NK LIGHT SERIES
Needle roller bearings NK, light series
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x26x26 mm |
|---|---|
| Logistic Weight | 31 g |
| Inner diameter | 18 mm |
| Outer diameter | 26 mm |
| Width | 20 mm |
| Series | nk..-xl |
| Cage | steel |
| Reference speed | 12600 rpm |
| Basic static load, radial - C0r | 22000 N |
| Basic dynamic load, radial - Cr | 17900 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 11.67 excl. VAT
/ Each
£ 14.00 incl. VAT
- Delivery usually within ( 7 ) days
