Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
NTN 6204CM DEEP GROOVE BALL BEARING
Deep groove ball bearing NTN 6204CM, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
Deep groove ball bearing NTN
References
ntn:
6204CM
rubix:
394A6355
Technical specifications
Inner diameter
20
mm
Outer diameter
47
mm
Width
14
mm
See all Specifications
Product details
Technical specifications
Product details : NTN 6204CM DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
20
mm
Outer diameter
47
mm
Width
14
mm
Sealing
open
Bearing Clearance
cm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.42
excl. VAT
/
Each
£
2.90
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing SKF 62305-2RS1, Outer diameter: 62 mm | Width: 24 mm | Inner diameter: 25 mm
Deep groove ball bearing SKF 6208-2Z/C3WT, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Deep groove ball bearing NSK 6308ZZC4, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm
Deep groove ball bearing SKF E2.6206-2Z/C3, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Deep groove ball bearing FAG 6205-C4, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
Deep groove ball bearing FAG 6208-Z, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Deep groove ball bearing NSK 6919DDU, Outer diameter: 130 mm | Width: 18 mm | Inner diameter: 95 mm
Deep groove ball bearing SKF 6026-2Z, Outer diameter: 200 mm | Width: 33 mm | Inner diameter: 130 mm
Deep groove ball bearing SKF W 6302-2Z, Outer diameter: 42 mm | Width: 13 mm | Inner diameter: 15 mm
Deep groove ball bearing SKF 6230, Outer diameter: 270 mm | Width: 45 mm | Inner diameter: 150 mm
Deep groove ball bearing SKF 6201-2Z/VA201, Outer diameter: 32 mm | Width: 10 mm | Inner diameter: 12 mm
Deep groove ball bearing FAG 6307-2RSR, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm
Deep groove ball bearing SKF RMS 10, Outer diameter: 79.375 mm | Width: 22.225 mm | Inner diameter: 31.75 mm
Deep groove ball bearing NSK 6236C3, Outer diameter: 320 mm | Width: 52 mm | Inner diameter: 180 mm
Deep groove ball bearing SNR 6202.ZZ, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 15 mm