Deep groove ball bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 80 mm |
Width | 21 mm |
Logistics dimensions (L x W x H) | 21x80x80 mm |
---|---|
Logistic Weight | 465 g |
Inner diameter | 35 mm |
Outer diameter | 80 mm |
Width | 21 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 63..-2RSR |
Material | Steel |
Limit speed | 5400 rpm |
Basic static load, radial - C0r | 19100 N |
Basic dynamic load, radial - Cr | 35500 N |
In stock: Next day delivery