Angular contact ball bearing SNR 3304AC3, Outer diameter: 52 mm | Inner diameter: 20 mm | Width: 22.2 mm
Angular contact ball bearing SNR
See technical informationReferences
SNR:3304AC3
Rubix:204A6805
EAN:3413521406928



Product details : SNR 3304AC3 ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 22.2 mm |
| Bearing Clearance | c3 |
| Cage | polyamide |
| Angle | 25 ° |
Show UNSPSC/ECL@SS
£ 24.88 excl. VAT
/ Each
£ 29.86 incl. VAT
- Usually arrives within 14 working days
