Angular contact ball bearing FAG 3308-BD-XL-C3, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 36.5 mm
Angular contact ball bearing
See technical informationReferences
FAG:3308-BD-XL-C3
Rubix:274A6610
Manufacturer :0713244530030
EAN:4064328124455

Product details : FAG 3308-BD-XL-C3 ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 33..-BD-XL, double row, X-life, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 990 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 36.5 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 33..-bd-xl |
| Reference speed | 7000 rpm |
| Limit speed | 8000 rpm |
| Basic static load, radial - C0r | 48500 N |
| Basic dynamic load, radial - Cr | 67000 N |
Show UNSPSC/ECL@SS
£ 60.44 excl. VAT
/ Each
£ 72.53 incl. VAT
- Usually arrives within 14 working days
