Angular Contact Ball Bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 90 mm |
Width | 36.5 mm |
Logistic Weight | 955 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 90 mm |
Width | 36.5 mm |
Bearing Clearance | cn |
Series | 33a |
Material | bearing steel |
Cage | polyamide |
Limit speed | 5000 rpm |
Basic static load, radial - C0r | 48000 N |
Basic dynamic load, radial - Cr | 65500 N |
Sealing | two rubber seals |
Usually arrives within 14 working days