Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
SNR 3308AC3 ANGULAR CONTACT BALL BEARING
Angular contact ball bearing SNR 3308AC3, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 36.5 mm
Angular contact ball bearing SNR
References
snr:
3308AC3
rubix:
204A6818
ean:
3413521409745
Technical specifications
Inner diameter
40
mm
Outer diameter
90
mm
Width
36.5
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 3308AC3 ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
Inner diameter
40
mm
Outer diameter
90
mm
Width
36.5
mm
Bearing Clearance
C3
Angle
25
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.76
excl. VAT
/
Each
£
60.91
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing NSK 7016A5TRDUMP3, Inner diameter: 80 mm | Outer diameter: 125 mm | Width: 44 mm
Angular contact ball bearing FAG 3309-BD-XL-2HRS-TVH-C3, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 39.7 mm
Precision / Spindle bearing SKF S7007 CE/P4ADGA, Inner diameter: 35 mm | Outer diameter: 62 mm | Width: 14 mm
Angular contact ball bearing FAG 7217-B-XL-MP, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 28 mm
Precision / Spindle bearing NSK 7206BEAT85SUGA, Inner diameter: 30 mm | Outer diameter: 62 mm | Width: 16 mm
Angular contact ball bearing FAG 7220-B-XL-JP, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 34 mm
Angular contact ball bearing SKF 7409 BGM, Outer diameter: 120 mm | Inner diameter: 45 mm | Width: 29 mm
Angular contact ball bearing FAG 7207-B-XL-TVP-UO, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 17 mm
Precision / Spindle bearing NSK 7009CTRDULP3, Inner diameter: 45 mm | Outer diameter: 75 mm | Width: 16 mm
Angular contact ball bearing SKF 7212 BECBP, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 22 mm
Angular contact ball bearing SKF 7206 BECBP, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 16 mm
Angular contact ball bearing NSK LZ3204B-2ZRSTN, Outer diameter: 52 mm | Inner diameter: 20 mm | Width: 20.6 mm
Precision / Spindle bearing NSK 7011CTRV1VSULP3, Inner diameter: 55 mm | Outer diameter: 90 mm | Width: 18 mm
Angular contact ball bearing SKF 7313 BEP, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 33 mm
Angular contact ball bearing SKF 7207 BE-2RZP, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 17 mm