Angular contact ball bearing FAG 7220-B-XL-JP, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 34 mm
Angular contact ball bearing
See technical informationReferences
FAG:7220-B-XL-JP
Rubix:229A0834
Manufacturer :0191159700000
EAN:4026677047793

Product details : FAG 7220-B-XL-JP 40DEG SRAC BEARING 191159700000
Angular contact ball bearing 72..-B-XL-JP, single row, X-life, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 3450 g |
|---|---|
| Inner diameter | 100 mm |
| Outer diameter | 180 mm |
| Width | 34 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 72..-b-xl-jp |
| Cage | steel |
| Reference speed | 4200 rpm |
| Limit speed | 4850 rpm |
| Basic static load, radial - C0r | 132000 N |
| Basic dynamic load, radial - Cr | 148000 N |
Show UNSPSC/ECL@SS
£ 202.93 excl. VAT
/ Each
£ 243.52 incl. VAT
- Delivery usually within ( 7 ) days
