Angular contact ball bearing FAG 7217-B-XL-MP, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 28 mm
Angular contact ball bearing
See technical informationReferences
FAG:7217-B-XL-MP
Rubix:238A1806
Manufacturer :0191157920000
EAN:4012801206983

Product details : FAG 7217-B-XL-MP SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 72..-B-XL-MP, single row, X-life, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x150x150 mm |
|---|---|
| Logistic Weight | 2090 g |
| Inner diameter | 85 mm |
| Outer diameter | 150 mm |
| Width | 28 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 72..-b-xl-mp |
| Cage | brass |
| Reference speed | 4800 rpm |
| Limit speed | 7700 rpm |
| Basic static load, radial - C0r | 81000 N |
| Basic dynamic load, radial - Cr | 93000 N |
Show UNSPSC/ECL@SS
£ 163.82 excl. VAT
/ Each
£ 196.58 incl. VAT
- Delivery usually within ( 7 ) days
