Angular contact ball bearing SKF
Inner diameter | 35 mm |
---|---|
Outer diameter | 62 mm |
Width | 14 mm |
Logistic Weight | 310 g |
---|---|
Inner diameter | 35 mm |
Outer diameter | 62 mm |
Width | 14 mm |
Series | S7007 |
Material | Bearing steel |
Precision | P4 |
Sealing | Open |
Usually arrives within 14 working days