Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
SNR 6210F605 SPECIFIC BALL BEARINGS
Deep groove ball bearing SNR 6210F605, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm
Deep groove ball bearing SNR
References
snr:
6210F605
rubix:
394A6288
ean:
3413520610531
Technical specifications
Inner diameter
50
mm
Outer diameter
90
mm
Width
20
mm
Product details
Technical specifications
Product details : SNR 6210F605 SPECIFIC BALL BEARINGS
Technical specifications
Attributes
Inner diameter
50
mm
Outer diameter
90
mm
Width
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.70
excl. VAT
/
Each
£
36.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing Timken 6303-2RS-C3, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 17 mm
Deep groove ball bearing SKF 61903-2RS1/W64L, Outer diameter: 30 mm | Width: 7 mm | Inner diameter: 17 mm
Deep groove ball bearing NTN 6009LLU/LP03, Outer diameter: 75 mm | Width: 16 mm | Inner diameter: 45 mm
Deep groove ball bearing NTN 6411, Outer diameter: 140 mm | Width: 33 mm | Inner diameter: 55 mm
Deep groove ball bearing SKF 6305-2Z, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm
Deep groove ball bearing Timken 6217/C3, Outer diameter: 150 mm | Width: 28 mm | Inner diameter: 85 mm
Deep groove ball bearing NTN 6909ZZ/5K, Outer diameter: 68 mm | Width: 12 mm | Inner diameter: 45 mm
Deep groove ball bearing FAG 6002-C-2Z>V, Outer diameter: 32 mm | Width: 9 mm | Inner diameter: 15 mm
Deep groove ball bearing SKF 6004-2RSH/VA947, Outer diameter: 42 mm | Width: 12 mm | Inner diameter: 20 mm
Deep groove ball bearing NTN 6204NRC3, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
Deep groove ball bearing Timken ER 31, Outer diameter: 89.916 mm | Width: 51.562 mm | Inner diameter: 49.213 mm
Deep groove ball bearing SNR 6205.E, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
Deep groove ball bearing SKF 6203-2RSH/VA947, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm
Deep groove ball bearing NTN 6205LLUCM/5K, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
Deep groove ball bearing SKF 6206-2Z/C4, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm