Deep groove ball bearing NTN 6909ZZ/5K, Outer diameter: 68 mm | Width: 12 mm | Inner diameter: 45 mm
NTN - Deep Groove Ball Bearing - 6909ZZ/5K
See technical informationSee documentsReferences
NTN:6909ZZ/5K
Rubix:205A0898
EAN:4547359006865



Documents
Product details : NTN 6909ZZ/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 68x68x12 mm |
|---|---|
| Logistic Weight | 135 g |
| Inner diameter | 45 mm |
| Outer diameter | 68 mm |
| Width | 12 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6900 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 10400 N |
| Basic dynamic load, radial - Cr | 14500 N |
Show UNSPSC/ECL@SS
£ 27.14 excl. VAT
/ Each
£ 32.57 incl. VAT
- Delivery usually within ( 3 ) days
