Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
NTN 6009LLU/LP03 DEEP GROOVE BALL BEARING
Deep groove ball bearing NTN 6009LLU/LP03, Outer diameter: 75 mm | Width: 16 mm | Inner diameter: 45 mm
Deep groove ball bearing NTN
References
ntn:
6009LLU/LP03
rubix:
394A4268
ean:
4547359330724
Technical specifications
Inner diameter
45
mm
Outer diameter
75
mm
Width
16
mm
See all Specifications
Product details
Technical specifications
Product details : NTN 6009LLU/LP03 DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
45
mm
Outer diameter
75
mm
Width
16
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.47
excl. VAT
/
Each
£
34.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing SKF W 6005-2Z, Outer diameter: 47 mm | Width: 12 mm | Inner diameter: 25 mm
Deep groove ball bearing Timken 634-2Z, Outer diameter: 16 mm | Width: 5 mm | Inner diameter: 4 mm
Deep groove ball bearing NTN 6901ZZ/5K, Outer diameter: 24 mm | Width: 6 mm | Inner diameter: 12 mm
Deep groove ball bearing Timken 62208-2RS, Outer diameter: 80 mm | Width: 23 mm | Inner diameter: 40 mm
Deep groove ball bearing NTN 6802, Outer diameter: 24 mm | Width: 5 mm | Inner diameter: 15 mm
Deep groove ball bearing SKF 6209 NR, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
Deep groove ball bearing SKF 6219-Z, Outer diameter: 170 mm | Width: 32 mm | Inner diameter: 95 mm
Deep groove ball bearing NTN 6208LLBC3/5K, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Deep groove ball bearing FAG 6220-2Z-C3, Outer diameter: 180 mm | Width: 34 mm | Inner diameter: 100 mm
Deep groove ball bearing SKF W 61906, Outer diameter: 47 mm | Width: 9 mm | Inner diameter: 30 mm
Deep groove ball bearing SKF 6220/C3, Outer diameter: 180 mm | Width: 34 mm | Inner diameter: 100 mm
Deep groove ball bearing FAG 6228-MA-C4, Outer diameter: 250 mm | Width: 42 mm | Inner diameter: 140 mm
Deep groove ball bearing Timken 6313-ZZ, Outer diameter: 140 mm | Width: 33 mm | Inner diameter: 65 mm
Deep groove ball bearing SKF 4311 ATN9, Outer diameter: 120 mm | Width: 43 mm | Inner diameter: 55 mm
Deep groove ball bearing FAG 6038-MA-C3, Outer diameter: 290 mm | Width: 46 mm | Inner diameter: 190 mm