Deep groove ball bearing
Inner diameter | 140 mm |
---|---|
Outer diameter | 210 mm |
Width | 33 mm |
Logistics dimensions (L x W x H) | 33x210x210 mm |
---|---|
Logistic Weight | 4030 g |
Inner diameter | 140 mm |
Outer diameter | 210 mm |
Width | 33 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 60..-M |
Material | Steel |
Cage | Brass |
Reference speed | 4050 rpm |
Limit speed | 5500 rpm |
Basic static load, radial - C0r | 109000 N |
Basic dynamic load, radial - Cr | 117000 N |
Usually arrives within 14 working days