Deep groove ball bearing FAG 6026-2RSR, Outer diameter: 200 mm | Width: 33 mm | Inner diameter: 130 mm


Deep groove ball bearing

References
fag:6026-2RSR
rubix:229A0692
manufacturer :0167185690000
ean:4026677107817
brand logo
brand logo
Technical specifications
Inner diameter130 mm
Outer diameter200 mm
Width33 mm
See all Specifications

Product details : FAG 6026-2RSR RADIAL BALL BEARING 167185690000


Features:
This single-row rigid ball bearing with rubber seals on both sides and a sheet steel cage is particularly versatile. The rubber seals introduce a slight additional resistance to rotation, slightly increasing the resisting torque. It is therefore not suitable for very high-speed applications.

Sealing:
This FAG deep groove ball bearing is equipped with high-quality seals, providing effective protection against dust, dirt and moisture. This feature helps to extend bearing life and maintain optimum performance in harsh conditions.

Brand information:
FAG has been a world leader in the manufacture of high-quality bearings for decades. Backed by its unrivalled expertise and constant commitment to innovation, the brand offers a comprehensive range of solutions to meet the industry's most demanding needs.
Deep groove ball bearing 60..-2RSR, single row, seals, steel sheet metal cage

Applications

This bearing is ideally suited to a wide range of industrial applications, such as machine tools, mechanical transmissions, mechanical conveyors or air-conditioning systems. Its versatility makes it a wise choice for a wide range of industries.

Technical specifications


Attributes
Logistic Weight3420 g
Inner diameter130 mm
Outer diameter200 mm
Width33 mm
SealingTwo rubber seals
Bearing ClearanceCN
Series60..-2RSR
Limit speed1750 rpm
Basic static load, radial - C0r101000 N
Basic dynamic load, radial - Cr113000 N
Show UNSPSC/ECL@SS
£ 158.44 excl. VAT
/ Each
£ 190.13 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories