NTN - Specific ball bearings - 62/22ZZ/2AS
Inner diameter | 22 mm |
---|---|
Outer diameter | 50 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 57x57x19 mm |
---|---|
Logistic Weight | 122 g |
Inner diameter | 22 mm |
Outer diameter | 50 mm |
Width | 14 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 6200 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 6800 N |
Basic dynamic load, radial - Cr | 14300 N |
Weight | 0.155 kg |
Usually arrives within 14 working days