Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
SNR 6310F605 SPECIFIC BALL BEARINGS
Deep groove ball bearing SNR 6310F605, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm
Deep groove ball bearing SNR
References
snr:
6310F605
rubix:
394A6295
ean:
3413520559731
Technical specifications
Inner diameter
50
mm
Outer diameter
110
mm
Width
27
mm
Product details
Technical specifications
Product details : SNR 6310F605 SPECIFIC BALL BEARINGS
Technical specifications
Attributes
Inner diameter
50
mm
Outer diameter
110
mm
Width
27
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.03
excl. VAT
/
Each
£
61.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing PTN 6019-2Z, Outer diameter: 145 mm | Width: 24 mm | Inner diameter: 95 mm
Deep groove ball bearing SKF 62200-2RS1/C3, Outer diameter: 30 mm | Width: 14 mm | Inner diameter: 10 mm
Deep groove ball bearing SKF 6319 M/C4, Outer diameter: 200 mm | Width: 45 mm | Inner diameter: 95 mm
Deep groove ball bearing Timken 61911, Outer diameter: 180 mm | Width: 28 mm | Inner diameter: 55 mm
Deep groove ball bearing NSK 6315DDU, Outer diameter: 160 mm | Width: 37 mm | Inner diameter: 75 mm
Deep groove ball bearing FAG 6032, Outer diameter: 240 mm | Width: 38 mm | Inner diameter: 160 mm
Deep groove ball bearing NTN 6306ZNR, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
Deep groove ball bearing NSK 6013DDU, Outer diameter: 100 mm | Width: 18 mm | Inner diameter: 65 mm
Deep groove ball bearing SKF 6010-2RS1/W64F, Outer diameter: 80 mm | Width: 16 mm | Inner diameter: 50 mm
Deep groove ball bearing NTN 63/32LLU/5K, Outer diameter: 75 mm | Width: 20 mm | Inner diameter: 32 mm
Deep groove ball bearing SKF 6206/C3W64, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Deep groove ball bearing SKF 6206-2Z/C2ELHT23, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Deep groove ball bearing NTN 6200ZZC3/5K, Outer diameter: 30 mm | Width: 9 mm | Inner diameter: 10 mm
Deep groove ball bearing SKF 61904-2RS1/W64F, Outer diameter: 37 mm | Width: 9 mm | Inner diameter: 20 mm
Deep groove ball bearing SKF 635-2Z, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 5 mm