Deep groove ball bearing SKF 62200-2RS1/C3, Outer diameter: 30 mm | Width: 14 mm | Inner diameter: 10 mm


Deep Groove Ball Bearing

References
skf:62200-2RS1/C3
rubix:229A3496
ean:7316577272379
brand logo
brand logo
Technical specifications
Inner diameter10 mm
Outer diameter30 mm
Width14 mm
See all Specifications

Product details : SKF 62200-2RS1/C3 RADIAL BALL BEARING


Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.

Strengths

- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance

Technical specifications


Attributes
Inner diameter10 mm
Outer diameter30 mm
Width14 mm
SealingTwo rubber seals
Bearing ClearanceC3
Series62200
Show UNSPSC/ECL@SS
£ 8.55 excl. VAT
/ Each
£ 10.26 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories