Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
SNR 623ZZC3 DEEP GROOVE BALL BEARING
Deep groove ball bearing SNR 623ZZC3, Outer diameter: 10 mm | Width: 4 mm | Inner diameter: 3 mm
Deep groove ball bearing SNR
References
snr:
623ZZC3
rubix:
205A0031
ean:
3413521639388
Technical specifications
Inner diameter
3
mm
Outer diameter
10
mm
Width
4
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 623ZZC3 DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
3
mm
Outer diameter
10
mm
Width
4
mm
Sealing
Two metal shields
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.97
excl. VAT
/
Each
£
2.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing NSK 6210ZZ, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm
Deep groove ball bearing SKF 6203-2Z/WT, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm
Deep groove ball bearing SKF 6201-RSH, Outer diameter: 32 mm | Width: 10 mm | Inner diameter: 12 mm
Deep groove ball bearing FAG 6348-M-C3, Outer diameter: 500 mm | Width: 95 mm | Inner diameter: 240 mm
Deep groove ball bearing NSK 6913, Outer diameter: 90 mm | Width: 13 mm | Inner diameter: 65 mm
Deep groove ball bearing SNR 6010, Outer diameter: 80 mm | Width: 16 mm | Inner diameter: 50 mm
Deep groove ball bearing NTN 6014ZZC3/5K, Outer diameter: 110 mm | Width: 20 mm | Inner diameter: 70 mm
Deep groove ball bearing SKF 16101-2RS1, Outer diameter: 30 mm | Width: 8 mm | Inner diameter: 12 mm
Deep groove ball bearing PTN 6201-2RS, Outer diameter: 32 mm | Width: 10 mm | Inner diameter: 12 mm
Deep groove ball bearing NSK 6020DDU, Outer diameter: 150 mm | Width: 24 mm | Inner diameter: 100 mm
Deep groove ball bearing SKF 6208 TN9/DBGA, Outer diameter: 80 mm | Width: 36 mm | Inner diameter: 40 mm
Deep groove ball bearing NTN 6218LLUCM/5K, Outer diameter: 160 mm | Width: 30 mm | Inner diameter: 90 mm
Deep groove ball bearing FAG 6204-C-2HRS, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
Deep groove ball bearing FAG 6312-C-Z, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 60 mm
Deep groove ball bearing SKF 6040 M/C3, Outer diameter: 310 mm | Width: 51 mm | Inner diameter: 200 mm