Deep groove ball bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 130 mm |
Width | 31 mm |
Logistics dimensions (L x W x H) | 31x130x130 mm |
---|---|
Logistic Weight | 1690 g |
Inner diameter | 60 mm |
Outer diameter | 130 mm |
Width | 31 mm |
Sealing | One metal shield |
Bearing Clearance | CN |
Series | 63..-C-Z |
Material | Steel |
Reference speed | 7400 rpm |
Limit speed | 7900 rpm |
Basic static load, radial - C0r | 52000 N |
Basic dynamic load, radial - Cr | 89000 N |
Usually arrives within 14 working days