Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
SNR 624ZZC3 DEEP GROOVE BALL BEARING
Deep groove ball bearing SNR 624ZZC3, Outer diameter: 13 mm | Width: 5 mm | Inner diameter: 4 mm
Deep groove ball bearing SNR
References
snr:
624ZZC3
rubix:
205A0039
ean:
3413521632006
Technical specifications
Inner diameter
4
mm
Outer diameter
13
mm
Width
5
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 624ZZC3 DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
4
mm
Outer diameter
13
mm
Width
5
mm
Sealing
Two metal shields
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.67
excl. VAT
/
Each
£
2.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing SKF W 63800-2Z, Outer diameter: 19 mm | Width: 7 mm | Inner diameter: 10 mm
Deep groove ball bearing NSK 6304VV, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 20 mm
Deep groove ball bearing SKF 6022 NR, Outer diameter: 170 mm | Width: 28 mm | Inner diameter: 110 mm
Deep groove ball bearing FAG 6036-M-C3, Outer diameter: 280 mm | Width: 46 mm | Inner diameter: 180 mm
Deep groove ball bearing FAG 6019-2Z, Outer diameter: 145 mm | Width: 24 mm | Inner diameter: 95 mm
Deep groove ball bearing FAG 61800>N, Outer diameter: 19 mm | Width: 5 mm | Inner diameter: 10 mm
Deep groove ball bearing FAG 6317-M-J20AA-C3, Outer diameter: 180 mm | Width: 41 mm | Inner diameter: 85 mm
Deep groove ball bearing SKF W 6301-2RS1/VT378, Outer diameter: 37 mm | Width: 11 mm | Inner diameter: 12 mm
Deep groove ball bearing NSK 6221DDU, Outer diameter: 190 mm | Width: 36 mm | Inner diameter: 105 mm
Deep groove ball bearing FAG 6216-J20AA-C4, Outer diameter: 140 mm | Width: 26 mm | Inner diameter: 80 mm
Deep groove ball bearing SNR 6313C3, Outer diameter: 140 mm | Width: 33 mm | Inner diameter: 65 mm
Deep groove ball bearing NSK 6408, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 40 mm
Deep groove ball bearing FAG 6232-M-C4, Outer diameter: 290 mm | Width: 48 mm | Inner diameter: 160 mm
Deep groove ball bearing PTN 6005-2Z, Outer diameter: 47 mm | Width: 12 mm | Inner diameter: 25 mm
Deep groove ball bearing NSK 6404C3, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 20 mm