Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
SNR GB40878 AGRICULTURAL BEARING
Angular contact ball bearing SNR GB40878, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 33 mm
Angular contact ball bearing SNR
References
snr:
GB40878
rubix:
394A6425
ean:
3413520341183
Technical specifications
Inner diameter
35
mm
Outer diameter
72
mm
Width
33
mm
See all Specifications
Product details
Technical specifications
Product details : SNR GB40878 AGRICULTURAL BEARING
Technical specifications
Attributes
Inner diameter
35
mm
Outer diameter
72
mm
Width
33
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.65
excl. VAT
/
Each
£
52.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing NSK 7204A5TRDULP3, Inner diameter: 20 mm | Outer diameter: 47 mm | Width: 14 mm
Precision / Spindle bearing SKF 7007 CE/P4ADGA, Inner diameter: 35 mm | Outer diameter: 62 mm | Width: 14 mm
Precision / Spindle bearing SKF 7007 CE/HCP4ADGA, Inner diameter: 35 mm | Outer diameter: 62 mm | Width: 14 mm
Angular contact ball bearing SNR 5204.NRZZG15, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 20.6 mm
Angular contact ball bearing Timken 5201 KZ5, Outer diameter: 32 mm | Inner diameter: 12 mm | Width: 15.88 mm
Angular contact ball bearing NSK 3307B-2RSTNC3, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 34.9 mm
Precision / Spindle bearing NSK 7908A5TRDUMP3, Inner diameter: 40 mm | Outer diameter: 62 mm | Width: 24 mm
Precision / Spindle bearing NSK 7011A5TRDUMP3, Inner diameter: 55 mm | Outer diameter: 90 mm | Width: 18 mm
Precision / Spindle bearing SKF 7006 ACD/P4A, Inner diameter: 30 mm | Outer diameter: 55 mm | Width: 13 mm
Angular contact ball bearing SKF 7315 BECBM, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 37 mm
Angular contact ball bearing SKF 7207 BE-2RZP, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 17 mm
Angular contact ball bearing FAG 3214-B-2Z-TVH, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 39.7 mm
Angular contact ball bearing NTN 3314S, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 63.5 mm
Precision / Spindle bearing SKF 7209 ACDGA/P4A, Inner diameter: 45 mm | Outer diameter: 85 mm | Width: 19 mm
Angular contact ball bearing FAG 3207-BD-XL-C3, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 27 mm