SNR - Self-Aligning Ball Bearing - 5204.NRZZG15
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 20.6 mm |
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 20.6 mm |
Bearing Clearance | CN |
Series | 5200 |
Reference speed | 12000 rpm |
Limit speed | 12000 rpm |
Angle | 25 ° |
Basic static load, radial - C0r | 12500 N |
Basic dynamic load, radial - Cr | 19100 N |
Sealing | Two metal shields |
Usually arrives within 14 working days