Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 5201K Z5 DOUBLE ROW DEEP GROOVE BALL BEARING
Angular contact ball bearing Timken 5201 KZ5, Outer diameter: 32 mm | Inner diameter: 12 mm | Width: 15.88 mm
Double Row Deep Groove Ball Bearing
References
timken:
5201 KZ5
rubix:
396A3021
ean:
0087796043190
Technical specifications
Inner diameter
12
mm
Outer diameter
32
mm
Width
15.88
mm
Product details
Technical specifications
Product details : TIMKEN 5201K Z5 DOUBLE ROW DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
12
mm
Outer diameter
32
mm
Width
15.88
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.08
excl. VAT
/
Each
£
45.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing NSK 7311BEAT85SUN, Inner diameter: 55 mm | Outer diameter: 120 mm | Width: 29 mm
Precision / Spindle bearing SKF 71915 CDGA/P4A, Inner diameter: 75 mm | Outer diameter: 105 mm | Width: 16 mm
Precision / Spindle bearing SKF 7011 CDGA/P4A, Inner diameter: 55 mm | Outer diameter: 90 mm | Width: 18 mm
Angular contact ball bearing NTN 5203SC3, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 18 mm
Angular contact ball bearing NTN 7315BG, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 37 mm
Precision / Spindle bearing SKF 71910 ACDGA/P4A, Inner diameter: 50 mm | Outer diameter: 72 mm | Width: 12 mm
Angular contact ball bearing FAG 3312-DA-MA, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 54 mm
Angular contact ball bearing FAG 7319-B-XL-TVP-UA, Outer diameter: 200 mm | Inner diameter: 95 mm | Width: 45 mm
Angular contact ball bearing NTN 7207BG, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 17 mm
Angular contact ball bearing FAG 3309-BD-XL-2Z-C3, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 39.7 mm
Angular contact ball bearing SKF 3211 A, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 33.3 mm
Angular contact ball bearing NTN 3306S, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 30.2 mm
Angular contact ball bearing SKF 7204 BE-2RZP, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 14 mm
Angular contact ball bearing FAG 7314-B-XL-MP-UA, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 35 mm
Angular contact ball bearing FAG 7210-B-XL-MP, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 20 mm