References
SNR:24038EAK30W33
Rubix:394A7699
EAN:3413522098856

Product details : SNR 24038EAK30W33 SPHERICAL ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 190 mm |
|---|---|
| Outer diameter | 290 mm |
| Width | 100 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Thickness | 100 mm |
| Weight | 23.04 kg |
| Reference speed | 1300 rpm |
| Limit speed | 2100 rpm |
| Basic static load, radial - C0r | 2000000 N |
| Basic dynamic load, radial - Cr | 1360000 N |
Show UNSPSC/ECL@SS
£ 780.46 excl. VAT
/ Each
£ 936.55 incl. VAT
- Usually arrives within 14 working days
