Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Spherical roller bearing
SNR 24038EAK30W33C3 SPHERICAL ROLLER BEARING
SNR 24038EAK30W33C3 SPHERICAL ROLLER BEARING
Spherical roller bearing SNR
References
snr:
24038EAK30W33C3
rubix:
394A7700
ean:
3413522098863
Technical specifications
Inner diameter
190
mm
Outer diameter
290
mm
Width
100
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 24038EAK30W33C3 SPHERICAL ROLLER BEARING
Technical specifications
Attributes
Inner diameter
190
mm
Outer diameter
290
mm
Width
100
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
745.33
excl. VAT
/
Each
£
894.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FAG CYL ROLLER BEARING NU2210-E-XL-TVP2-C3
FAG SPHER ROLLER BEARING 23134-E1A-XL-M
INA 81209-TV AXIAL CYLINDRICAL ROLLER BEARINGS 812 SINGLE DIRECTION CO
FAG NUP2220-E-XL-TVP2 CYLINDRICAL ROLLER BEARING 167410800000
FAG 21317-E1-XL-K-TVPB-C3 SPHERICAL ROLLER BEARINGS 213..-E1-K MAIN DI
FAG SPHER ROLLER BEARING 22216-E1-XL-K-C3
NSK NU2213W CYLINDRICAL ROLLER BEARING NU2213ECJ
FAG NU313-E-XL-JP3 CYLINDRICAL ROLLER BEARINGFULL COMPLEMENT SINGLE RO
TIMKEN T251-904A1 THRUST TAPERED ROLLER BEARING
SNR 22322EAW33C3 SPHERICAL ROLLER BEARING
Tapered roller bearing FAG 32918-H, Outer diameter: 125 mm | Inner diameter: 90 mm | Width: 18 mm
Tapered roller bearing Timken NA 15117SW-90169
SKF NUP212ECP/C3 CYLINDRICAL ROLLER BEARING
FAG SPHER ROLLER BEARING 22326-E1-XL-C3
SKF SEALED SPHERICAL ROLLER BS2-2313-2RS/VT143