Tapered roller bearing FAG 32918-H, Outer diameter: 125 mm | Inner diameter: 90 mm | Width: 18 mm
Tapered roller bearing
See technical informationReferences
FAG:32918-H
Rubix:398A3973
Manufacturer :0960299000000
EAN:4054372868672

Product details : FAG 32918-H TAPERED ROLLER BEARING
Tapered roller bearings 329, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 125 mm |
| Width | 18 mm |
| Weight | 0.918 kg |
| Series | 32918-h |
| Reference speed | 3050 rpm |
| Limit speed | 4400 rpm |
| Total bearing width | 23 mm |
| Standard | DIN ISO 355; DIN 720 |
| Basic static load, radial - C0r | 171000 N |
| Basic dynamic load, radial - Cr | 94100 N |
Show UNSPSC/ECL@SS
£ 66.48 excl. VAT
/ Each
£ 79.78 incl. VAT
- Usually arrives within 14 working days
