Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SNR EX313-40G2 INSERT BEARING
Insert bearing with eccentric clamping ring SNR EX313-40G2, Outer diameter: 140 mm | Inner diameter: 63.5 mm | Width: 85.7 mm
Insert bearing with eccentric clamping ring SNR
References
snr:
EX313-40G2
rubix:
205A2901
ean:
3413520558581
Technical specifications
Inner diameter
63.5
mm
Outer diameter
140
mm
Width
85.7
mm
See all Specifications
Product details
Technical specifications
Product details : SNR EX313-40G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
63.5
mm
Outer diameter
140
mm
Width
85.7
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
87.01
excl. VAT
/
Each
£
104.41
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring NSK UC206D1, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm
Insert bearing with eccentric clamping ring SNR EX208G2, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 42.8 mm
Insert bearing with eccentric clamping ring NTN UEL205-100D1, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 44.3999999999999 mm
Insert bearing with eccentric clamping ring SKF YET 205/W64, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 21.5 mm
Insert bearing with eccentric clamping ring INA GRAE50-XL-NPP-B-FA125.5, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring SKF YET 206-102, Outer diameter: 62 mm | Inner diameter: 28.58 mm | Width: 23.8 mm
Insert bearing with eccentric clamping ring SNR ES203-11G2, Outer diameter: 40 mm | Inner diameter: 17.463 mm | Width: 28.6 mm
Insert bearing with eccentric clamping ring NTN UEL207-107D1W3, Outer diameter: 72 mm | Inner diameter: 36.512 mm | Width: 51.1 mm
Insert bearing with eccentric clamping ring SNR ES.204.G2.T04, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 21.4 mm
Insert bearing with eccentric clamping ring SNR CES205, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 21.5 mm
Insert bearing with eccentric clamping ring SNR EX213-40G2, Outer diameter: 120 mm | Inner diameter: 63.5 mm | Width: 85.7 mm
Insert bearing with eccentric clamping ring NTN AEL206-103D1W3, Outer diameter: 62 mm | Inner diameter: 30.163 mm | Width: 35.7 mm
Insert bearing with eccentric clamping ring SNR EX307-20G2, Outer diameter: 80 mm | Inner diameter: 31.75 mm | Width: 51.6 mm
Insert bearing with eccentric clamping ring INA RABRB20/52-XL-FA106, Outer diameter: 52.3 mm | Inner diameter: 20 mm | Width: 17.6 mm
Insert bearing with eccentric clamping ring INA PE35-XL, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 40 mm