Insert bearing with eccentric clamping ring SNR EX208G2, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 42.8 mm
SNR - insert - EX208G2
See technical informationReferences
SNR:EX208G2
Rubix:205A2811
EAN:3413529503049




Product details : SNR EX208G2 INSERT BEARING
Spherical outer race, attachment by eccentric clamping ring, R-seal with centrifugal disc
Spherical outer diameter, fastening by eccentric rings, sealing with a sealing ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x62 mm |
|---|---|
| Logistic Weight | 766 g |
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Material | steel |
| Width | 42.8 mm |
| Basic dynamic load, radial - Cr | 29600 N |
| Sealing | open |
| Bearing Clearance | c3 |
| Cage | steel |
| Basic static load, radial - C0r | 18200 N |
Show UNSPSC/ECL@SS
£ 20.88 excl. VAT
/ Each
£ 25.06 incl. VAT
- Delivery usually within ( 3 ) days
