Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SNR ES203-11G2 INSERT BEARING
Insert bearing with eccentric clamping ring SNR ES203-11G2, Outer diameter: 40 mm | Inner diameter: 17.463 mm | Width: 28.6 mm
Insert bearing with eccentric clamping ring SNR
References
snr:
ES203-11G2
rubix:
205A2209
ean:
3413529579037
Technical specifications
Inner diameter
17.463
mm
Outer diameter
40
mm
Width
28.6
mm
See all Specifications
Product details
Technical specifications
Product details : SNR ES203-11G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
17.463
mm
Outer diameter
40
mm
Width
28.6
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.92
excl. VAT
/
Each
£
9.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring SNR EX207G2, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 37.6 mm
Insert bearing with eccentric clamping ring SKF YEL 208-2F, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 56.3 mm
Insert bearing with eccentric clamping ring SNR EX210-31G2, Outer diameter: 90 mm | Inner diameter: 49.213 mm | Width: 62.7 mm
Insert bearing with eccentric clamping ring SNR ES209G1N, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 43.7 mm
Insert bearing with eccentric clamping ring SNR EX206G2T20, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 36.4 mm
Insert bearing with eccentric clamping ring SNR EX20927G2, Outer diameter: 85 mm | Inner diameter: 42.863 mm | Width: 42.8 mm
Insert bearing with eccentric clamping ring INA GNE90-XL-KRR-B, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 77.5 mm
Insert bearing with eccentric clamping ring SNR CEX20412, Outer diameter: 47 mm | Inner diameter: 19.05 mm | Width: 34.2 mm
Insert bearing with eccentric clamping ring INA GRAE30-NPP-B-FA106, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 35.8 mm
Insert bearing with eccentric clamping ring RHP 1325-1EC, Outer diameter: 52 mm | Inner diameter: 19.05 mm | Width: 30.91 mm
Insert bearing with eccentric clamping ring RHP T1040-40DECG
Insert bearing with eccentric clamping ring RHP 1020-20GHLT, Outer diameter: 47 mm | Inner diameter: 20 mm
Insert bearing with eccentric clamping ring RHP 1325-25, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 27.35 mm
Insert bearing with eccentric clamping ring SNR EX201G2, Outer diameter: 47 mm | Inner diameter: 12 mm | Width: 34 mm
Insert bearing with eccentric clamping ring INA GRAE15-XL-NPP-B, Outer diameter: 40 mm | Inner diameter: 15 mm | Width: 19 mm