Insert bearing with eccentric clamping ring INA GRAE50-XL-NPP-B-FA125.5, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 30.2 mm

Radial insert ball bearing

See technical informationSee documents

References

INA:GRAE50-XL-NPP-B-FA125.5
Rubix:238A0717
Manufacturer :0028281200000
EAN:4064327886934
brand logo

Technical specifications

Inner diameter50 mm
Outer diameter90 mm
Materialcast iron
See all Specifications

Documents

Product details : INA GRAE50-XL-NPP-B-FA125.5 RADIAL INSERT BALL BEARING


Radial insert ball bearing GRAE..-XL-NPP-B

Technical specifications


Attributes
Inner diameter50 mm
Outer diameter90 mm
Materialcast iron
Width30.2 mm
Basic dynamic load, radial - Cr37500 N
Sealingtwo rubber seals
Bearing Clearancecn
Basic static load, radial - C0r23200 N
£ 49.62 excl. VAT
/ Each
£ 59.54 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories