Radial insert ball bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 52.3 mm |
Width | 17.6 mm |
Inner diameter | 20 mm |
---|---|
Outer diameter | 52.3 mm |
Width | 17.6 mm |
Bearing Clearance | CN |
Series | RABRB..-XL |
Cage | Polyamide |
Basic static load, radial - C0r | 6600 N |
Basic dynamic load, radial - Cr | 12800 N |
Sealing | Open |
In stock: Next day delivery