Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SNR LK205G2H INSERT BEARING
Insert bearing with eccentric clamping ring SNR LK205G2H, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 28 mm
Insert bearing with eccentric clamping ring SNR
References
snr:
LK205G2H
rubix:
205A4784
ean:
3413520551902
Technical specifications
Inner diameter
25
mm
Outer diameter
52
mm
Width
28
mm
See all Specifications
Product details
Technical specifications
Product details : SNR LK205G2H INSERT BEARING
Technical specifications
Attributes
Inner diameter
25
mm
Outer diameter
52
mm
Width
28
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.62
excl. VAT
/
Each
£
18.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring RHP 1250-2ECG, Outer diameter: 90 mm | Inner diameter: 50.8 mm
Insert bearing with eccentric clamping ring SNR CES206, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 23.8 mm
Insert bearing with eccentric clamping ring INA RAE50-XL-NPP-B, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring SNR EX313-40G2, Outer diameter: 140 mm | Inner diameter: 63.5 mm | Width: 85.7 mm
Insert bearing with eccentric clamping ring SNR EX315-47G2, Outer diameter: 160 mm | Inner diameter: 74.613 mm | Width: 100 mm
Insert bearing with eccentric clamping ring SNR EX201G2L3, Outer diameter: 47 mm | Inner diameter: 12 mm | Width: 43.5 mm
Insert bearing with eccentric clamping ring SNR EX215G2L3, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 92.1 mm
Insert bearing with eccentric clamping ring NTN AEL208W3, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 43.7 mm
Insert bearing with eccentric clamping ring NTN UELS208LNW3, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 56.3 mm
Insert bearing with eccentric clamping ring SNR EX212G2T20, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 77.7 mm
Insert bearing with eccentric clamping ring INA GNE35-XL-KRR-B, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 38.1 mm
Insert bearing with eccentric clamping ring NTN UEL308-108D1W3, Outer diameter: 90 mm | Inner diameter: 38.1 mm | Width: 57.1 mm
Insert bearing with eccentric clamping ring INA GE50-XL-KRR-B, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 49.2 mm
Insert bearing with eccentric clamping ring NTN UEL212D1W3, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 77.8 mm
Insert bearing with eccentric clamping ring SNR CES21030, Outer diameter: 90 mm | Inner diameter: 47.625 mm | Width: 30.2 mm