Insert bearing with eccentric clamping ring NTN UELS208LNW3, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 56.3 mm
NTN - Insert Bearing - UELS208LNW3
See technical informationReferences
NTN:UELS208LNW3
Rubix:206A1517
EAN:4547359236699




Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Material | through hardened steel |
Product details : NTN UELS208LNW3 INSERT BEARING
NTN - Insert Bearing - UELS208LNW3
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x60 mm |
|---|---|
| Logistic Weight | 800 g |
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Material | through hardened steel |
| Width | 56.3 mm |
| Basic dynamic load, radial - Cr | 29100 N |
| Sealing | open |
| Bearing Clearance | cn |
| Relubrication function | no |
| Reaming | 40 mm |
| Cage | steel |
| Thickness | 42.8 mm |
| Lubricant | high-grade lithium-based grease |
| Basic static load, radial - C0r | 17800 N |
Show UNSPSC/ECL@SS
£ 28.68 excl. VAT
/ Each
£ 34.42 incl. VAT
- Usually arrives within 14 working days