Insert bearing with eccentric clamping ring INA GNE35-XL-KRR-B, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 38.1 mm
Radial insert ball bearing
See technical informationSee documentsReferences
INA:GNE35-XL-KRR-B
Rubix:229A1182
Manufacturer :0009918210000
EAN:4012802816402

Documents
Product details : INA GNE35-XL-KRR-B RADIAL INSERT BALL BEARING
Radial insert ball bearings GNE..-KRR-B, spherical outer ring, location by eccentric locking collar, R seals on both sides
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 80 mm |
| Material | steel |
| Width | 38.1 mm |
| Basic dynamic load, radial - Cr | 39000 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Relubrication function | yes |
| Reaming | 35 mm |
| Cage | polyamide |
| Lubricant | grease |
| Basic static load, radial - C0r | 20900 N |
Show UNSPSC/ECL@SS
£ 57.06 excl. VAT
/ Each
£ 68.47 incl. VAT
- Usually arrives within 14 working days
