Insert bearing with eccentric clamping ring RHP 1250-2ECG, Outer diameter: 90 mm | Inner diameter: 50.8 mm | Width: 43.73 mm
Bearing Insert
See technical informationReferences
RHP:1250-2ECG
Rubix:181A0566
Manufacturer :1250-2ECG R
EAN:00747023043392


Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 90 mm |
| Material | bearing steel (chromium steel); hardened steel balls and rings |
Product details : RHP 1250-2ECG BEARING INSERT 1250-2EC
Short inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1200 G series: bearing with grub screw in the inner ring and spherical outer ring. 1200 ECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 980 g |
|---|---|
| Inner diameter | 50.8 mm |
| Outer diameter | 90 mm |
| Material | bearing steel (chromium steel); hardened steel balls and rings |
| Width | 43.73 mm |
| Basic dynamic load, radial - Cr | 35000 N |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Cage | steel |
| Basic static load, radial - C0r | 23200 N |
Show UNSPSC/ECL@SS
£ 44.58 excl. VAT
/ Each
£ 53.50 incl. VAT
- Usually arrives within 14 working days